Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Capacity | 9 Gallons |
| Standard | ANSI Z358.1 |
| Colour | Blue, Yellow |
| EAN | 0684892194407 |
| 15 minute flush time |
| Wall or Table Top Mountable |
| Easy activation, gravity fed |
| Screw top lid for easy refilling. To be used with the Water Preservative product |
| Taper water is used to fill the unit; add 8oz of the anti-microbial additive; every 3 months, or anytime the unit is used, empty and repeat |
| It does not include the anti-microbial additive 898.19PE110148. You need to include to the order. |